
14 Month Wirebound Appointment Planner, 8.5'' x 11'', December 2024 - January 2026
Mfr # 26207
Zoro # G714897306
product price:Â $18.55
/eaKey Features
Green Certification or Other Recognition
FSC Certified
Color
Blue
Width
9 in
Recycled Total
100%
Dated Goods
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26207
Zoro #
G714897306
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Depth
0.2 in
Length
11.3 in
Details
Green Certification or Other Recognition
FSC Certified
Color
Blue
Recycled Total
100%
Dated Goods
Yes
Assembly Required
No
Recycled
Yes
Recycled Post Consumer Waste
100%
Description
Wire-bound monthly planner features a two-piece, embossed, simulated leather cover for a professional look. Planning pages range 14 months from December to January. Two-page-per-month spreads include large, ruled daily blocks 2-1/8'' x 1-7/8'' for detailed notes, holidays, count of days/days remaining, Sunday-through-Saturday scheduling, a ruled notes area along the side, and past and future months reference near the top right corner. Nonrefillable planner is printed with soy ink on paper made with a high percentage of recycled material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.