3 Month Scenic Wall Calendar, 12.25'' x 27'', December 2024 - January 2026

  • Mfr # 3638

  • Zoro # G314897201


product price:  $26.89
/ea

Key Features

Style
Full-Color Scenic Photos
Color
White
Sheet Size
12.25'' x 27''
Format
3 Month
Height
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3638
Zoro #
G314897201
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
12.25'' x 27''
Height
0.3 in
Width
12.3 in
Length
27 in

Details

Style
Full-Color Scenic Photos
Color
White
Format
3 Month
Green Certification or Other Recognition
FSC Certified
Recycled Total
100%
Recycled
Yes
Assembly Required
No
Dated Goods
Yes
Recycled Post Consumer Waste
100%

Description

Wall calendar features three months on each page and ranges 14 months from December to January. The current month is set apart from the rest with unshaded weekdays. Each page offers unruled daily blocks 1-3/4'' x 1-1/8'', full-color nature photo, an inspirational quote, Sunday-through-Saturday scheduling and the past, current and future month. Calendar pages offer wire binding with an eyelet for easy hanging. Dated wall calendar is made with a high percentage of recycled material.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.