
3 Month Wall Calendar, 8'' x 17'', December 2024 - January 2026
Mfr # 3646
Zoro # G014897259
product price:Â $11.59
/eaKey Features
Color
Blue
Width
8 in
Height
0.3 in
Green Certification or Other Recognition
FSC Certified
Dated Goods
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3646
Zoro #
G014897259
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in
Height
0.3 in
Length
17 in
Details
Color
Blue
Green Certification or Other Recognition
FSC Certified
Dated Goods
Yes
Recycled
Yes
Assembly Required
No
Recycled Total
100%
Recycled Post Consumer Waste
100%
Description
Three-month wall calendar is the perfect size for cubicle areas. Design is vertical and compact so you can hang it in space-limited areas. Dated planning pages range 14 months from December to January. Each page features three months in equal size - previous, current and future. This one-page-per-three-month format includes two-color printing, large numbers that can be seen from a distance, unruled daily blocks 1-1/6'' x 1'', holidays highlighted in teal, Sunday-through-Saturday scheduling, and a full-year reference calendar at the bottom. Wire binding and calendar pages contain a high percentage of post-consumer recycled material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.