32 x 48" Poster Style Reversible/Erasable Yearly Wall Calendar

  • Mfr # HOD3961

  • Zoro # G8982836


product price:  $44.29
/ea

Key Features

Refills
No
Style
Calendars-Wall
Color
Blue/Gray
Sheet Size
32 in x 48 in
Format
Horizontal: One Year per Page; Vertical: One Year per Page
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOD3961
Zoro #
G8982836
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
32 in x 48 in
Sheet Height
48 in
Sheet Width
32 in

Details

Item
Wall Calendar
Refills
No
Style
Calendars-Wall
Color
Blue/Gray
Format
Horizontal: One Year per Page; Vertical: One Year per Page
Features
Regular Year—Regular calendar-year format features numbered weeks.
Green Certification or Other Recognition
FSC
Product Type
Wall Calendar
Calendar Term
12-Month (Jan-Dec)
Julian Dates
Yes
Edition Year
2023
Hanger Style
Hang Tabs
Reversible
Yes
Sheet Color
White/Blue/Gray
Dated/Undated
Dated
Paper Color
White/Blue/Gray
Date Format
One Year per Page
Refillable
Not Refillable
Includes Julian Dates
Julian Dates Included

Description

Heavy-laminated write-on/wipe-off surface easily erases with a damp cloth when your plans change. Extra-large daily squares provide ample writing space and can be seen from a distance. Horizontal format on one side, vertical format on reverse, to best fit your workspace. Includes one black, water-soluble marker and hangers. Calendar is made entirely of recycled materials.
  • • Heavy-laminated write-on/wipe-off surface easily erases with a damp cloth when your plans change.
  • • Extra-large daily squares provide ample writing space.
  • • Horizontal format on one side, vertical format on reverse, to best fit your workspace.
  • • Black water-soluble marker and hangers included.
  • • Made entirely of recycled materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.