
4-Person Daily Appointment Book, 8.5'' x 11'', 2025
Mfr # 28202
Zoro # G314898185
product price:Â $50.19
/eaKey Features
Color
Black
Green Certification or Other Recognition
FSC Certified
Depth
1.3 in
Recycled Total
100%
Dated Goods
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28202
Zoro #
G314898185
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.3 in
Length
11.3 in
Width
8.7 in
Details
Color
Black
Green Certification or Other Recognition
FSC Certified
Recycled Total
100%
Dated Goods
Yes
Recycled
Yes
Assembly Required
No
Recycled Post Consumer Waste
100%
Description
Daily appointment book offers an organized way to track appointments for four people every day. One-page-per-weekday format includes four columns, each with quarter-hourly appointment times from 8 AM to 7:45 PM. Dated planning pages range 12 months from January to December. Nonrefillable appointment book also features an embossed, simulated leather cover for a professional look. The pages are made with a high percentage of recycled material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.