
8-1/2 x 4-1/2" Monthly Desktop Tent Calendar, Puppies (Discontinued)
- Mfr # HOD3659
- Zoro # G1953695
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HOD3659
Zoro #
G1953695
UPC #
-
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2 in x 4 1/2 in
Sheet Height
8 1/2 in
Sheet Width
4 1/2 in
Details
Item
Desk Tent Calendar
Style
Calendars-Desk
Refills
No
Color
Puppy
Format
One Month per Page
Product Type
Desk Tent Calendar
Sheet Color
White/Multicolor
Binding Details
Twin-Wire
Holder Style
Tent-Style Easel (Included)
Page Theme
Earthscapesâ„¢ Puppies Photography
Calendar Term
12-Month (Jan-Dec)
Holder Color
White
Edition Year
2023
Calendar Reference Blocks
Current Year
Dated/Undated
Dated
Binding Type
Wire-O
Paper Color
White/Multicolor
Design/Theme
Puppies Photography
Includes Julian Dates
Julian Dates Not Included
Date Format
One Month per Page
Refillable
Not Refillable
Description
Puppy Desk Tent Monthly Calendar With Photos, Refills No, Calendars-Desk, Sheet Size 8-1/2 x 4-1/2 In., Format One Month Per Page, Color Puppy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.