Zoro Homepage

Academic Desk Pad

  • Mfr # 155

  • Zoro # G1427278


product price: $16.89
/ea

Key Features

Color
Multi
Recommended Grade
Grade K+
Recommended Age
5+ Years
Features
Non-refillable, Reference Calendar, Perforated
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155
Zoro #
G1427278
UPC #
40983203968
Country of Origin
United States

Details

Color
Multi
Recommended Grade
Grade K+
Recommended Age
5+ Years
Features
Non-refillable, Reference Calendar, Perforated
Material
Paper
Includes
1 desk calendar
Green Certification or Other Recognition
FSC

Description

14 Months: July - August. Perforated at top. Printed in deep blue and gray. Holder with blue reinforced leatherette corners. Includes Julian dates and days remaining. Full year reference calendar on each month. Lightly ruled daily blocks. Printed on 100% post-consumer recycled paper with soy ink. Block size 3" x 2 1/8". Measures: 22 x 17". FSC Certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.