
Academic Desk Pad, 18 1/2in. x 13in., 2PK
Mfr # 1556
Zoro # G305721546
product price:Â $19.99
/pk 2, $10.00/eaKey Features
Color
Black, White
Includes
2 Desk Pads
Cover Material
100% Post-Consumer Recycled Paper, Soy Ink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1556
Zoro #
G305721546
UPC #
194629084692
Country of Origin
United States
Details
Color
Black, White
Includes
2 Desk Pads
Cover Material
100% Post-Consumer Recycled Paper, Soy Ink
Description
Attractive, academic (July to August), compact desk pad designed for the smaller workspace. Printed in blue and gray with blue leatherette binding. Months are perforated for easy removal. Block size: 2-1/4" x 1--3/4. Julian dates/days remaining. Faintly ruled daily blocks keep notes neat. Full year reference calendar on each month. Non-refillable. Printed on 100% post-consumer recycled paper with soy ink. Sold as a pack of 2 desk pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.