Appointment Planner with Expense Log, 6.88'' x 8.75'', December 2024 - January 2026

  • Mfr # 26802

  • Zoro # G014897310


product price:  $20.15
/ea

Key Features

Green Certification or Other Recognition
FSC Certified
Color
Black
Assembly Required
No
Dated Goods
Yes
Length
8.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26802
Zoro #
G014897310
UPC #
-
Country of Origin
United States

Dimensions

Length
8.8 in
Width
7 in
Depth
0.3 in

Details

Green Certification or Other Recognition
FSC Certified
Color
Black
Assembly Required
No
Dated Goods
Yes
Recycled Total
100%
Recycled
Yes
Recycled Post Consumer Waste
100%

Description

Wirebound monthly planner includes an expense log and 35 memo pages to track expenses and important notes. Embossed, simulated leather cover offers a professional look. Planning pages range 14 months from December to January. Two-page-per-month spreads include large, unruled daily blocks 1-1/2'' x 1-1/2'' for detailed notes; holidays; count of days/days remaining; Sunday-through-Saturday scheduling; a ruled notes area along the side; and past and future months reference near the top right corner. Nonrefillable planner is printed with soy ink on paper made with a high percentage of recycled material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.