
Bar Harbor Academic Wall Calendar, 12in x 17in, PK2
Mfr # 352
Zoro # G1426167
product price:Â $28.65
/pk 2, $14.33/eaKey Features
Color
White with Blue Print
Includes
2 wall calendars
Features
Reference Calendar, Eyelet, Hanger
Recommended Age
5+ Years
Recommended Grade
Grade K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
352
Zoro #
G1426167
UPC #
194629053926
Country of Origin
United States
Details
Color
White with Blue Print
Includes
2 wall calendars
Features
Reference Calendar, Eyelet, Hanger
Recommended Age
5+ Years
Recommended Grade
Grade K+
Material
100% Post-Consumer Recycled Paper, Soy Ink, Wire
Description
Academic Wall Calendar: August - July. Spiral bound with hanger. Measures 12" x 17". Block size: 1-1/2" x 2-1/4". Full year reference calendar on each month printed in Wedgewood blue and gray. Full chipboard backer. Printed on 100% post-consumer recycled paper. Sold as a pack of 2 calendars.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.