
Bar Harbor Academic Wall Calendar, 31.25inL x 22inW
Mfr # 354
Zoro # G1427801
product price:Â $30.15
/eaKey Features
Color
White with Blue Print
Recommended Age
5+ Years
Material
100% Post-Consumer Recycled Paper, Soy Ink, Wire
Recommended Grade
Grade K+
Features
Reference Calendar, Eyelet, Hanger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
354
Zoro #
G1427801
UPC #
40983301954
Country of Origin
United States
Details
Color
White with Blue Print
Recommended Age
5+ Years
Material
100% Post-Consumer Recycled Paper, Soy Ink, Wire
Recommended Grade
Grade K+
Features
Reference Calendar, Eyelet, Hanger
Includes
1 wall calendar
Description
12 Months: August-July. Julian dates and days remaining. National, Canadian and religious holidays. Printed in soothing Wedgewood blue and gray. Full year reference calendar on each sheet. Lightly ruled daily blocks. Wire bound with hanger. Block size 2-5/8" x 4-1/4". M measures: 22" x 31-1/4". Printed on 100% post-consumer recycled paper with soy ink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.