
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333
Zoro #
G610773162
UPC #
40983312509
Country of Origin
United States
Dimensions
Sheet Height
22in
Block Height
1.88in
Sheet Width
15 1/2in
Block Width
3in
Details
Item
Calendar
Color
Blue
Format
Monthly
Features
Eyelet
Cover Material
Paper
Time Period
1 Year
Binding Type
Wire Bound
End Month
December
Single Page Layout
1 Month
End Year
2025
Mount Type
Wall
Description
Ruled daily blocks keep notations neat. Full-year reference calendar aids in planning throughout the year. Neutral graphics match any dcor. Wirebound with a full chipboard backer and a sturdy wire hanger. Made entirely of recycled materials. Dated/Undated: Dated; Calendar Format: Monthly; Page Format: One Month per Page; Edition Year: 2023.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.