
Calendar Desk Pad, 22'' x 17'', Dark Orchid
Mfr # 12473
Zoro # G114897234
product price:Â $18.19
/eaKey Features
Color
Purple
Green Certification or Other Recognition
FSC Certified
Height
0.2 in
Width
17.2 in
Recycled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12473
Zoro #
G114897234
UPC #
-
Country of Origin
United States
Dimensions
Height
0.2 in
Width
17.2 in
Length
22.2 in
Details
Color
Purple
Green Certification or Other Recognition
FSC Certified
Recycled
Yes
Assembly Required
No
Recycled Total
100%
Dated Goods
Yes
Recycled Post Consumer Waste
100%
Description
Ecotones Desk Pad offers a year-round organization tool at your fingertips. One-page-per-month format ranges 12 months from January to December. Each month offers faintly ruled daily blocks 2-7/8'' x 2-1/4'', Sunday-through-Saturday scheduling, holidays, count of days/days remaining, and a full-year calendar reference across the bottom. Nonrefillable desk pad has four reinforced, leatherette corners to secure the planning pages.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.