
Calendar Desk Pad, 22'' x 17'', Navy, 2025
Mfr # 150HD
Zoro # G814897206
product price:Â $12.69
/eaKey Features
Color
Blue
Height
0.1 in
Width
17.1 in
Green Certification or Other Recognition
FSC Certified
Dated Goods
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150HD
Zoro #
G814897206
UPC #
-
Country of Origin
United States
Dimensions
Height
0.1 in
Width
17.1 in
Length
22.2 in
Details
Color
Blue
Green Certification or Other Recognition
FSC Certified
Dated Goods
Yes
Assembly Required
No
Recycled Total
100%
Recycled
Yes
Recycled Post Consumer Waste
100%
Description
Desk pad calendar offers a one-page-per-month format and ranges 12 months from January to December. Each sheet is perforated at the top for easy removal. Each spread includes ruled daily blocks 3'' x 2-1/8'', Sunday-through-Saturday scheduling, count of days/days remaining, holidays, and a 12-month reference across the top. Planning pages are bound at the top and printed in deep blue and gray. Nonrefillable desk pad calendar offers blue, simulated leather binding and two vinyl corners to hold pages in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.