
Daily Appointment Planner, 5'' x 8'', 2025
Mfr # 28802
Zoro # G014897280
product price: $21.45
/eaKey Features
Green Certification or Other Recognition
FSC Certified
Color
Black
Recycled
Yes
Assembly Required
No
Dated Goods
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28802
Zoro #
G014897280
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.8 in
Length
8 in
Width
5 in
Details
Green Certification or Other Recognition
FSC Certified
Color
Black
Recycled
Yes
Assembly Required
No
Dated Goods
Yes
Recycled Total
100%
Recycled Post Consumer Waste
100%
Description
Daily planner offers a detailed way to record appointments every day. One-page-per-weekday format includes quarter-hourly appointment times from 7 AM to 7:45 PM. Weekends occupy one page and have no appointment times. Dated planning pages range 12 months from January to December. Nonrefillable appointment book also features printed monthly indicators and an embossed, simulated leather cover for a professional look. The pages are made with a high percentage of recycled material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.