Dated Monthly Desk Calendar, 18-1/2x13 In
Mfr # HOD1646
Zoro # G2690628
product price:Â $14.75
/eaKey Features
Refills
No
Style
Calendars And Planners-Calendars
Sheet Size
18 1/2 in x 13 in
Color
White
Format
One Month Per Page
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HOD1646
Zoro #
G2690628
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
18 1/2 in x 13 in
Sheet Height
18 1/2 in
Sheet Width
13 in
Details
Item
Desk Pad Calendar
Refills
No
Style
Calendars And Planners-Calendars
Color
White
Format
One Month Per Page
Product Type
Desk Pad Calendar
Paper Color
White/Blue/Gray
Calendar Term
12-Month (Jan-Dec)
Includes Julian Dates
Julian Dates Included
Refillable
Not Refillable
Date Format
One Month per Page
Description
Two-Color Monthly Desk Pad Calendar With Large Notes Section, Refills No, Calendars And Planners-Calendars, Sheet Size 18-1/2 x 13 In., Format One Month Per Page, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.