Dated Monthly Desk Calendar, 22x17 In.
Mfr # HOD150HD
Zoro # G1953686
product price: $15.85
/eaKey Features
Refills
No
Style
Calendars-Desk Pad
Color
White
Sheet Size
22 in x 17 in
Format
One Month per Page
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOD150HD
Zoro #
G1953686
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
22 in x 17 in
Sheet Height
22 in
Sheet Width
17 in
Details
Item
Desk Pad Calendars
Refills
No
Style
Calendars-Desk Pad
Color
White
Format
One Month per Page
Product Type
Desk Pad Calendar
Paper Color
White/Blue/Gray
Includes Julian Dates
Julian Dates Included
Calendar Term
12-Month (Jan-Dec)
Refillable
Not Refillable
Date Format
One Month per Page
Description
Subtle, deep blue and gray printing is soothing and easy on the eyes. Full-year reference calendar aids in planning throughout the year. Lightly ruled daily blocks help keep notations neat. Julian dates with days remaining. Made entirely of recycled materials.
- • Subtle, deep blue and gray printing is soothing and easy on the eyes.
- • Full-year reference calendar aids in planning throughout the year.
- • Lightly ruled daily blocks help keep notations neat.
- • Made entirely of recycled materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.