Shop HOUSE OF DOOLITTLE
See all product information
Create Account
Desk Tent Calendar, Wht, 4 1/2" H, 8 1/2" W
Mfr # HOD3689
Zoro # G924159249
product price:Â
$
13.59
/ea
Key Features
Sheet Height
4 1/2 in
Date Format
One Month per Two-Page Spread
Design/Theme
Wildlife Photography
Features
12-Month Reference Calendar on the Back of Each Page, Each Month Features a Full Color Photo, Full Monthly View on Each Page With 3/4 in x 1/2 in Blocks, Printed on 100% Post-Consumer Recycled Paper with Soy Inks, Stands on Any Desk on its Own Spiral Bound at the Top
Product Type
Desk Tent Calendar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HOD3689
- Zoro #
- G924159249
- UPC #
- 040983361019
- Country of Origin
- United States
- Date Format
- One Month per Two-Page Spread
- Design/Theme
- Wildlife Photography
- Features
- 12-Month Reference Calendar on the Back of Each Page, Each Month Features a Full Color Photo, Full Monthly View on Each Page With 3/4 in x 1/2 in Blocks, Printed on 100% Post-Consumer Recycled Paper with Soy Inks, Stands on Any Desk on its Own Spiral Bound at the Top
- Product Type
- Desk Tent Calendar
- Calendar Term
- 12-Month (Jan-Dec)
- Item
- Desk Tent Calendar
- Sheet Material
- Recycled Paper
- Cover Color
- White
Description
Julian Dates - Monthly - 12 Month - January 2027 to December 2027 - 1 Month Double Page Layout - Wire Bound - Desktop - Paper - 4.5" Height x 8.5" Width - 1 Each