Doodle Calendar Desk Pad, 18.5'' x 13'', 2025

  • Mfr # 1876

  • Zoro # G514898190


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Color
Black
Height
0.25 in
Green Certification or Other Recognition
FSC Certified
Width
13 in
Recycled Total
100%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1876
Zoro #
G514898190
UPC #
-
Country of Origin
United States

Dimensions

Height
0.25 in
Width
13 in
Length
18.5 in

Details

Color
Black
Green Certification or Other Recognition
FSC Certified
Recycled Total
100%
Dated Goods
Yes
Assembly Required
No
Recycled
Yes
Recycled Post Consumer Waste
100%

Description

Monthly desk pad features a black/white design on each page for adult coloring. Dated planning pages range 12 months from January to December. They are gummed at the top and secured by two clear corners at the bottom. One-page-per-month format provides unruled daily blocks 1'' x 1-7/8'', Sunday-through-Saturday scheduling, count of days/days remaining, ruled notes section, holidays and a full-year reference calendar on the side. Calendar background has lightly outlined design in black/white for coloring. Pages are printed with soy inks on paper with a high percentage of post-consumer recycled fiber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.