Shop HOUSE OF DOOLITTLE
See all product information
Create Account
Doodle Desk Pad Refill, 25 White Sheets, 22 in x 17 in (Refill for 400-03)
- Mfr # 402
- Zoro # G924479095
product price:Â
$
13.99
/ea
Key Features
Material
100% Post-Consumer Paper
Length
22 in
Width
17 in
Height
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402
- Zoro #
- G924479095
- UPC #
- 040983004022
- Country of Origin
- United States
- Material
- 100% Post-Consumer Paper
- Item
- Doodle Desk Pad Refill
Dimensions
- Length
- 22 in
- Width
- 17 in
- Height
- 1/4 in
Description
The House of Doolittle Doodle Desk Pad Refill (HOD402) allows you to capture brainstorming sessions and spontaneous ideas effortlessly. Engineered to refill the Doodle Desk Pad (HOD40003), this expansive 22 in x 17 in refill provides a clean, open workspace designed to record notes, outline workflows, and record brilliant flashes of inspiration before they slip away. The refill features 25 blank, unruled white sheets that deliver a crisp, high-contrast canvas, ensuring that whatever writing instrument you prefer stands out clearly. Beyond its utility, this desk pad supports domestic production and sustainability efforts; it is proudlyusing 100% post-consumer recycled paper. This balance of design, durability, and green manufacturing makes it an essential and thoughtful productivity tool for professionals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.