Doodle Notebook, Whimsical Floral, 100 Pages, 7 in x 9 in, Hard Cover
- Mfr # 780-97
- Zoro # G224479191
product price:Â
$
18.49
/ea
Key Features
Style
Notebook
Material
100% Post-Consumer Paper
Height
1/2 in
Width
7 in
Recycled Content
100% Post-Consumer Paper, 90% Recycled Wire, 50% Recycle Cover, Soy Inks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 780-97
- Zoro #
- G224479191
- UPC #
- 040983780971
- Country of Origin
- United States
- Style
- Notebook
- Material
- 100% Post-Consumer Paper
- Recycled Content
- 100% Post-Consumer Paper, 90% Recycled Wire, 50% Recycle Cover, Soy Inks
- Item
- Note Book - Doodle Notes
Dimensions
- Height
- 1/2 in
- Width
- 7 in
Description
The House of Doolittle Whimsical Doodle Notebook (HOD78097) allows you to unlock your creativity and alleviate workplace stress. This 7 in x 9 in notebook slides effortlessly in to any bag and has 100 ruled pages bordered by a beautiful, lightly colored outline of a whimsical floral design, providing a discrete space to color during long meetings or lectures. The back of the book has 11 full unruled pages of outline dedicated to intricate coloring downtime. Built to support note taking on the go, the hard two-piece floral cover easily folds over to create a sturdy writing surface when a desktop isn’t available. The heavy-duty twin-wire binding keeps the notebook perfectly intact while allowing it to sit completely flat on your lap or table. A convenient double-sided storage pocket is integrated in the back of the notebook to hold loose documents, receipts or business cards. Beyond its utility, this notebook supports domestic production and sustainability efforts; it is proudlyusing 100% post-consumer recycled paper and printed with eco-friendly soy-based inks. This balance of design, durability, and green manufacturing makes it an essential and thoughtful productivity tool for professionals wanting to support a greener planet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.