
Doolittle, 100% RECYCLED TWO YEAR MONTHLY PLANNER WITH EXPENSE LOGS, 8.75 X 6.88, 2021-2022
Mfr # 268002
Zoro # G010773168
product price:Â $17.95
/eaKey Features
Format
Monthly
Features
Conversion Table
Cover Color
Black
Sheet Width
6 55/64in
Binding Type
Wire Bound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
268002
Zoro #
G010773168
UPC #
40983267052
Country of Origin
United States
Dimensions
Sheet Width
6 55/64in
Sheet Height
8 3/4in
Details
Format
Monthly
Features
Conversion Table
Item
Planner
Cover Color
Black
Binding Type
Wire Bound
Sheet Color
Blue
Double Page Layout
1 Month
Enclosure
Leather
Diary Type
Personal
Description
Simple monthly page spread enables you to see your entire month's schedule for two years. Full monthly view per two-page spread. Yearly expense log and 30 memo pages included. Dated/Undated: Dated; Calendar Format: Monthly; Page Format: One Month per Two-Page Spread; Edition Year: 2023 to 2024.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.