
Doolittle, RECYCLED EARTHSCAPES WEEKLY/MONTHLY PLANNER, 11 X 8.5, BLACK, 2021
Mfr # 273
Zoro # G210773173
product price:Â $29.25
/eaKey Features
Format
Weekly
Cover Color
Black
Features
Tabbed
Cover Material
Paper
Double Page Layout
1 Week
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
273
Zoro #
G210773173
UPC #
40983273084
Country of Origin
United States
Dimensions
Sheet Width
8 1/2in
Sheet Height
11in
Details
Format
Weekly
Cover Color
Black
Features
Tabbed
Item
Planner
Cover Material
Paper
Double Page Layout
1 Week
Binding Type
Wire Bound
Description
Enjoy nature scenes while scheduling your appointments and keeping yourself organized. Monthly and weekly spreads feature open note space and brightly colored die-cut tabs to help you quickly find the date you need. Reference calendar page detailing the current year and the next two full years, phone/address section for important contacts and an additional page with important holiday dates for three years. Includes a double-sided storage pocket. Black, embossed simulated-leather cover withstands daily use throughout the year. Made entirely of recycled materials. Wirebound Soft Cover. Dated/Undated: Dated; Calendar Format: Weekly; Monthly; Page Format: One Week per Two-Page Spread; One Month per Two-Page Spread; Edition Year: 2023.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.