This item is Discontinued.

House Of Doolittle Doolittle, RECYCLED ECOTONES ACADEMIC DESK PAD CALENDAR, 18.5 X 13, BROWN CORNERS, 2020-2021 012541

This item is Discontinued.

House Of Doolittle

Doolittle, RECYCLED ECOTONES ACADEMIC DESK PAD CALENDAR, 18.5 X 13, BROWN CORNERS, 2020-2021 (Discontinued)

Mfr # 012541
Zoro # G510773132
UPC # 40983206617
Country of Origin United States
Category Calendars
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012541
Zoro #
G510773132
UPC #
40983206617
Country of Origin
United States

Dimensions

Block Width
2.25in
Sheet Width
18 1/2in
Sheet Height
13in
Block Height
1.87in

Details

Item
Planner
Color
Cream
Format
Yearly
Features
Holder
Cover Material
Leatherette
Cover Color
Brown
Sheet Quantity
12
End Month
July
End Year
2016
Time Period
12 Month
Single Page Layout
1 Month
Diary Type
Academic
Sheet Color
Cream

Description

Unique, compact size is perfect for smaller workspaces. Strong, color-matched, reinforced leatherette corners complement the pad's paper color while keeping pages in place and protected. Full-year reference calendar aids in planning throughout the year. Lightly ruled daily blocks help keep notations neat. Made entirely of recycled materials. Dated/Undated: Dated; Calendar Format: Monthly; Page Format: One Month per Page; Edition Year: 2022 to 2023.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.