Shop HOUSE OF DOOLITTLE
See all product information
Create Account
Doolittle, RECYCLED ECOTONES OCEAN BLUE MONTHLY DESK PAD CALENDAR, 22 X 17, 2021
Mfr # 12440
Zoro # G810773139
product price:Â $16.19
/eaKey Features
Color
Blue
Format
Monthly
Cover Material
Leatherette
Sheet Width
22in
Sheet Height
17in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12440
Zoro #
G810773139
UPC #
40983306492
Country of Origin
United States
Dimensions
Sheet Width
22in
Sheet Height
17in
Block Height
2.88in
Block Width
2.25in
Details
Item
Calendar
Color
Blue
Format
Monthly
Cover Material
Leatherette
Time Period
1 Year
End Year
2022
Single Page Layout
1 Month
End Month
December
Description
Pastel color recalls a color from nature. Strong, reinforced color-matched leatherette corners complement the pad's paper while keeping the pages in place and protected. Full-year reference calendar aids in planning throughout the year. Features numbered weeks, Julian dates and days remaining. Lightly ruled daily blocks help keep notations neat. Made entirely of recycled materials. Dated/Undated: Dated; Calendar Format: Monthly; Page Format: One Month per Page; Edition Year: 2023.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.