
Doolittle, RECYCLED LARGE PRINT MONTHLY WALL CALENDAR, LEATHERETTE BINDING, 20 X 26, 2021 (Discontinued)
- Mfr # 380
- Zoro # G310773165
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
380
Zoro #
G310773165
UPC #
40983303507
Country of Origin
United States
Dimensions
Sheet Width
20in
Block Height
3.75in
Sheet Height
26in
Block Width
2.62in
Details
Item
Calendar
Color
Tan
Format
Monthly
Features
Perforated
Cover Material
Leather
Mount Type
Wall
Time Period
1 Year
Single Page Layout
2 Month
End Month
December
End Year
2018
Description
Wall calendar is printed in dark brown and beige colors for an elegant look. Lightly ruled, large daily blocks help keep notations neat. Brown, simulated-leather binding with a three punched holes provides rigidity and a classic look. Full, 12-month calendar for long-term planning. Each page is perforated at the top for easy tear-off as needed. Made entirely of recycled materials. Dated/Undated: Dated; Calendar Format: Monthly; Page Format: One Month per Page; Edition Year: 2023.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.