Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Doolittle, RECYCLED MEETING NOTE PLANNER, 11 X 8.5, BLACK/BLUE, 2021

  • Mfr # 583992

  • Zoro # G310773172


product price: $31.75
/ea

Key Features

Cover Material
Hardboard
Features
Heavyweight
Cover Color
Black
Sheet Height
11in
Sheet Width
8 1/2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583992
Zoro #
G310773172
UPC #
40983877596
Country of Origin
United States

Dimensions

Sheet Height
11in
Sheet Width
8 1/2in

Details

Cover Material
Hardboard
Features
Heavyweight
Item
Planner
Cover Color
Black
Binding Type
Wire Bound

Description

A perfect planner to keep all your meeting information. It features 110 pages for notes and follow-up action listings. Meeting pages have space for action items, attendees, topics and additional notes. A 12-month reference calendar is featured at the bottom of each two-page spread. Two-piece, durable, black hardcover folds over, making taking notes easy even without a writing surface. Made entirely of recycled materials. Dated/Undated: Dated; Calendar Format: Daily; Page Format: One Meeting per Page; Edition Year: 2023.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.