
Doolittle, WEEKLY PLANNER WITH BLACK AND WHITE PHOTOS, 11 X 8.5, BLACK, 2021
Mfr # 217102
Zoro # G010773182
product price:Â $28.89
/eaKey Features
Format
Weekly
Cover Color
Black
Cover Material
Paper
Sheet Width
8 1/2in
Binding Type
Wire Bound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
217102
Zoro #
G010773182
UPC #
40983097772
Country of Origin
United States
Dimensions
Sheet Width
8 1/2in
Sheet Height
11in
Details
Format
Weekly
Cover Color
Black
Cover Material
Paper
Item
Planner
Binding Type
Wire Bound
Double Page Layout
1 Week
Description
A different photo every week in subtle, crisp black and white. Two pages per week. Bold printed monthly indicators and weekly headbar. Soft suede like cover. Made entirely of recycled materials. Dated/Undated: Dated; Calendar Format: Weekly; Page Format: One Week per Two-Page Spread; Edition Year: 2023.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.