
Earthscapes Gardens Weekly/Monthly Planner, 7'' x 10'', 2025
Mfr # 294632
Zoro # G914897236
product price: $24.95
/eaKey Features
Color
Black
Green Certification or Other Recognition
FSC Certified
Depth
0.5 in
Recycled
Yes
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
294632
Zoro #
G914897236
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.5 in
Length
10 in
Width
7 in
Details
Color
Black
Green Certification or Other Recognition
FSC Certified
Recycled
Yes
Assembly Required
No
Dated Goods
Yes
Recycled Total
100%
Recycled Post Consumer Waste
100%
Description
Weekly/monthly planner features a colorful garden photo on each spread. Dated planning pages range 12 months from January to December. Two-page-per-week spreads include ruled daily entries, hourly appointment times from 8 AM to 5 PM, Monday-through-Sunday scheduling, full Saturdays and Sundays, count of days/days remaining, holidays and three months reference. Two-page-per-month spreads include ruled daily blocks, holidays and Sunday-through-Saturday scheduling. Printed monthly indicators make it easy to find a specific date. Nonrefillable planner also features wire binding and a suede-like cover. Paper is made with a high percentage of recycled material and printed with soy ink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.