
Earthscapes Motivational Desk Pad, 22'' x 17'', 2025
Mfr # 175
Zoro # G814897244
product price:Â $26.55
/eaKey Features
Color
Multi
Height
0.3 in
Width
17 in
Green Certification or Other Recognition
FSC Certified
Recycled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
175
Zoro #
G814897244
UPC #
-
Country of Origin
United States
Dimensions
Height
0.3 in
Width
17 in
Length
22 in
Details
Color
Multi
Green Certification or Other Recognition
FSC Certified
Recycled
Yes
Recycled Total
100%
Assembly Required
No
Dated Goods
Yes
Recycled Post Consumer Waste
100%
Description
Desk pad features an inspirational quote and a corresponding photo each month. Monthly, dated planning pages range 12 months from January to December. One-page-per-month format includes unruled daily blocks 2-1/2'' x 2-1/2'', ruled notes section, count of days/days remaining, numbered weeks, and full-year reference calendar along the sides of each month. Desk pad features four leatherette corners. Paper is made with a high percentage of recycled fiber. Desk pad is nonrefillable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.