
Earthscapes Sea Life Desk Pad, 22'' x 17'', 2025
Mfr # 193
Zoro # G814897282
product price:Â $28.29
/eaKey Features
Color
White
Width
17 in
Height
0.2 in
Green Certification or Other Recognition
FSC Certified
Dated Goods
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
193
Zoro #
G814897282
UPC #
-
Country of Origin
United States
Dimensions
Width
17 in
Height
0.2 in
Length
22 in
Details
Color
White
Green Certification or Other Recognition
FSC Certified
Dated Goods
Yes
Recycled Total
100%
Assembly Required
No
Recycled
Yes
Recycled Post Consumer Waste
100%
Description
Desk pad offers a panoramic photo of sea life on each month. Dated planning pages range 12 months from January to December. One-page-per-month format includes daily blocks 3-1/16'' x 2-1/4'', Sunday-through-Saturday scheduling, a ruled notes section, count of days/days remaining, holidays and full-year calendar reference along the top. Nonrefillable desk pad has four reinforced black leatherette corners to secure the calendar pages. Paper is made with a high percentage of recycled material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.