Earthscapes Wildlife Wall Calendar, 12'' x 12'', 2025

  • Mfr # 3731

  • Zoro # G514898206


product price:  $17.45
/ea

Key Features

Color
Multi
Width
12 in
Green Certification or Other Recognition
FSC Certified
Height
0.3 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3731
Zoro #
G514898206
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
0.3 in
Length
12 in

Details

Color
Multi
Green Certification or Other Recognition
FSC Certified
Recycled
Yes
Recycled Total
100%
Assembly Required
No
Dated Goods
Yes
Recycled Post Consumer Waste
100%

Description

Wall calendar features a wildlife photo and inspirational quote on each month. Dated planning pages range 12 months from January to December. One-page-per-month format includes unruled daily blocks 1-5/8'' x 1-5/8'', Sunday-through-Saturday scheduling, full-year calendar reference and count of days/days remaining. Wire binding includes an eyelet for easy hanging. Wall calendar is printed with soy ink on paper made with a high percentage of recycled material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.