EcoTone Desk Pad Calendars 12 months Jan - Dec. Printed on 100% post consumer re

  • Mfr # HOD12470

  • Zoro # G315889496


product price:  $37.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HOD12470
Zoro #
G315889496
UPC #
40983205726
Country of Origin
United States

Description

House of Doolittle EcoTone Desk Pad Calendars 12 months Jan - Dec. Printed on 100% post consumer recycled paper with soy inks and 4 red reinforced leatherette corners. Also available in blue, cream, gray, tan, green and orchid. .
  • 12 Months January-December
  • Holder includes four chipboard reinforced leatherette corners
  • Rose paper with red corners
  • Printed on recycled paper with 30% post consumer material.
  • Includes Julian dates and days remaining
  • Lightly ruled daily block measure 2" x 21"
  • Full year reference Calendar on each Month
  • Measure 2" x 1"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.