Express Track Weekly/Monthly Planner, 8.5'' x 11'', January 2025 - January 2026

  • Mfr # 29602

  • Zoro # G714897313


product price:  $41.19
/ea

Key Features

Color
Black
Green Certification or Other Recognition
FSC Certified
Assembly Required
No
Recycled
Yes
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29602
Zoro #
G714897313
UPC #
-
Country of Origin
United States

Dimensions

Length
11 in
Width
8.5 in
Depth
1 in

Details

Color
Black
Green Certification or Other Recognition
FSC Certified
Assembly Required
No
Recycled
Yes
Recycled Total
100%
Dated Goods
Yes
Recycled Post Consumer Waste
100%

Description

Weekly/monthly planner offers Life Management Tips for prioritizing goals and Express Track notes space on each spread. Dated planning pages range 13 months from January to January and count of days/days remaining. Ruled daily entries on the weekly spreads feature hourly appointments from 8 AM to 5 PM to keep track of meetings, daily projects and week-long goals. Two-page-per-week spreads include Monday-through-Sunday scheduling, numbered weeks, holidays and five months reference. Two-page-per-month spreads offer ruled daily blocks, Sunday-through-Saturday scheduling, holidays and six months reference. Nonrefillable planner features two-color graphics teal and blue, tabbed monthly index for express finding, wire binding and an embossed simulated leather cover. Tabs are die-cut. Paper is made with a high percentage of recycled material and printed with soy ink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.