HOD150HD Desk Pad Calendar- Perf. Top- Jan-Dec- 22in.x17in.- Gray-Blue the product will be for the current year.
- Mfr # HOD150HD
- Zoro # G203701572
product price:Â
$
38.55
/ea
Key Features
Material
Vinyl
Color
Blue
Green Environmental Attribute
Environmentally Friendly; Recycled
Features
Julian Dates, Ruled Daily Block
End Year
2023
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOD150HD
- Zoro #
- G203701572
- UPC #
- 40983203487
- Country of Origin
- United States
Dimensions
- Sheet Height
- 17"
- Sheet Width
- 22"
Details
- Item
- Calendar
- Material
- Vinyl
- Color
- Blue
- Green Environmental Attribute
- Environmentally Friendly; Recycled
- Features
- Julian Dates, Ruled Daily Block
- End Year
- 2023
- Sheet Color
- Blue/Gray
- End Month
- December
- Number of Sheets
- 12
- Single Page Layout
- 1 Month
- Time Period
- 12 Month
- Start Month
- January
- Start Year
- 2023
- Date Format
- Monthly
- Mounting
- Desk
- Placement
- Desk
- Sheet Quantity
- 12
Description
Desk Pad Calendar offers a one-page-per-month format from January to December. Each sheet is perforated at the top for easy removal. Each spread includes lined daily blocks (3" x 2-1/8"), Julian dates, days remaining count and 12-month reference across the top. Printed in gray and blue. Desk Pad Calendar offers blue simulated leather binding and two vinyl corners. Nonrefillable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.