Shop HOUSE OF DOOLITTLE
See all product information
Create Account
HOD26502 Monthly Academic Planner the product will be for the current year
- Mfr # HOD26502
- Zoro # G103989247
product price:Â
$
46.35
/ea
Key Features
Color
White
Width
8.5"
Material
Paper
Height
11"
Features
Julian Dates, Soft Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HOD26502
- Zoro #
- G103989247
- UPC #
- 40983102476
- Country of Origin
- United States
- Item
- Planner
- Color
- White
- Material
- Paper
- Features
- Julian Dates, Soft Cover
- End Year
- 2023
- Double Page Layout
- 1 Month
- End Month
- August
- Planner/Diary Type
- Academic
- Time Period
- 14 Month
- Binding Type
- Wire Bound
- Cover Color
- Black
- Date Format
- Monthly
- Start Year
- 2022
- Start Month
- July
Description
These little accents offer big variety and value! Choose Mini Accents Variety Packs for learning activities such as patterning and sequencing place on calendars to mark special days and events or add a special touch to party favors and treats. 6 designs; 6 of each. 3 tall. 36 per pack.