This item is Discontinued.

House Of Doolittle House of Doolittle 642 12-Month Laminated Wall Planner  36 x 24 642

House of Doolittle 642 12-Month Laminated Wall Planner 36 x 24 (Discontinued)

  • Mfr # 642
  • Zoro # G703897041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
642
Zoro #
G703897041
UPC #
-
Country of Origin
China

Description

Undated twelve-month planner offers ultimate flexibility in setting out your schedule. Start with any month of the year according to your needs. Reversible vertical/horizontal format to fit the space you have. Laminated surface means it's easy to wipe off and reuse. Unframed.
  • Global Product Type: Boards.
  • Board Type: Planner.
  • Board Width: 36 in.
  • Board Height: 24 in.
  • Surface Color: White.
  • Planning Period: 12 Months.
  • Calendar Term: 12-Month.
  • Post-Consumer Recycled Content Percent: 50 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.