
Illustrated Calendar Desk Pad, 22'' x 17'', 2025
Mfr # 140HD
Zoro # G414897262
product price:Â $17.55
/eaKey Features
Color
White
Green Certification or Other Recognition
FSC Certified
Width
17 in
Height
0.2 in
Length
22 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
140HD
Zoro #
G414897262
UPC #
-
Country of Origin
United States
Dimensions
Width
17 in
Height
0.2 in
Length
22 in
Details
Color
White
Green Certification or Other Recognition
FSC Certified
Recycled
Yes
Recycled Total
100%
Assembly Required
No
Dated Goods
Yes
Recycled Post Consumer Waste
100%
Description
Desk pad offers a nature illustration on each month and is printed in three alternating colors: green, blue and brown. Planning pages range 12 months from January to December. One-page-per-month format includes unruled daily blocks 2-3/8'' x 2-7/8'', Sunday-through-Saturday scheduling, a ruled notes section, holidays and full-year calendar reference along the bottom. Nonrefillable desk pad has four reinforced, black leatherette corners to secure the calendar pages. Paper is made with a high percentage of recycled material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.