Shop HOUSE OF DOOLITTLE
See all product information
Create Account
Laminated Non-Dated 12 Month Plan-A-Board with Aluminum Frame, 32 in x 21.5 in
- Mfr # 6652
- Zoro # G224479085
product price:Â
$
70.99
/ea
Key Features
Style
Calendar Planner
Format
Non-Dated Daily
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6652
- Zoro #
- G224479085
- UPC #
- 040983665209
- Country of Origin
- United States
- Item
- 12 Month Non-Dated Aluminum Frame
- Style
- Calendar Planner
- Format
- Non-Dated Daily
Description
The House of Doolittle Aluminum Framed Laminated Non-Dated 12-Month Plan-A-Board (HOD6652) lets you take charge of your busy schedule with the freedom to start on any month of the year according to your organization’s needs. This 32 in x 21-1/2 in non-dated scheduling tool is built for flexible, long-range planning. The board features structured Sunday-through-Saturday grids, shaded squares to manually write in the dates you need and generous 1 in x 1-1/8 in unruled daily blocks. Crafted for repeat use year after year, its premium heavy-duty laminated write-on/wipe-off surface erases cleanly with a damp cloth, allowing you to modify dates or shift timelines without leaving stains or ghosting. Ready for immediate installation, this aluminum framed board comes equipped with two hang tabs and a 4-color set of water-soluble markers. Beyond its utility, this scheduling matrix supports domestic production and sustainability efforts; it is proudlyusing 100% post-consumer recycled paper and printed with eco-friendly soy-based inks. This balance of design, durability, and green manufacturing makes it an essential and thoughtful productivity tool for professionals wanting to support a greener planet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.