Shop HOUSE OF DOOLITTLE
See all product information
Create Account
Laminated United States Map, 50 in x 33 in
- Mfr # 720
- Zoro # G724479165
product price:Â
$
32.95
/ea
Key Features
Width
3-1/4 in
Length
37-1/2 in
Material
100% Post-Consumer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720
- Zoro #
- G724479165
- UPC #
- 040983720007
- Country of Origin
- United States
- Item
- Laminated United States Map
- Material
- 100% Post-Consumer Paper
Dimensions
- Width
- 3-1/4 in
- Length
- 37-1/2 in
Description
The House of Doolittle Laminated United States Map (HOD720) brings a comprehensive, interactive national perspective to your classroom, shipping department, or office. This oversized laminated U.S. map spans a generous 50 in x 33 in and is a visual resource offering a detailed geographical overview featuring multi-colored states, major cities, state capitols, time zones, highways, rivers, and peak elevations to satisfy all your educational and logistical tracking needs. Engineered to withstand daily use, the map is protected by a heavy laminated finish that functions as a durable write-on and wipe-off surface, allowing you to easily map out shipping routes, highlight lesson areas, or make quick notes that cleanly wipe away with a damp cloth. For immediate setup out of the box, the map comes complete with a water-soluble marker and four peel-and-stick tabs for easy wall mounting, and each map is individually tubed to ensure it arrives in pristine, crease-free condition. True to the historic House of Doolittle environmental mission, this premium wall map is proudlyusing 100% post-consumer recycled paper and natural soy inks-delivering a bold, functional workspace accent that actively reduces your environmental footprint.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.