Shop HOUSE OF DOOLITTLE
See all product information
Create Account
Monthly Desk Pad Calendar, Breast Cancer Awareness, 12 Months, Jan-Dec, 22 in x 17 in
- Mfr # 1467
- Zoro # G224479214
product price:Â
$
18.85
/ea
Key Features
Height
0.2 in
Sheet Size
22" x 17"
Width
17 in
Format
One Page Per Month
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1467
- Zoro #
- G224479214
- UPC #
- 040983146029
- Country of Origin
- United States
- Item
- Desk Pad Calendar
- Format
- One Page Per Month
Dimensions
- Height
- 0.2 in
- Sheet Size
- 22" x 17"
- Width
- 17 in
Description
The House of Doolittle Breast Cancer Awareness Compact Desk Pad Calendar (HOD1467) combines purposeful daily organization with a meaningful cause, providing a powerful way to show your support and heighten awareness right from your desktop. Spanning a traditional 12-month calendar year from January to December, this full-size 22 in x 17 in desk pad is thoughtfully styled with soft pink and gray accents and features a unique, uplifting inspirational quote highlighted on each page to bring positive energy to your workday. The single-page monthly grid is optimized for your workspace, with generous 2-3/8 in x 2-1/2 in daily blocks with light, clean rulings that keep handwritten deadlines and appointments neatly contained. To streamline your daily workflow, the layout features Sunday-through-Saturday scheduling, numbered weeks, Julian dates, a remaining days countdown, and highlighted weekends that make the standard workweek stand out. Additional high-utility elements include a ruled notes section along the right margin of each page for tracking priorities, alongside a full 12-month reference calendar at the bottom for instant long-term planning. Built for everyday durability, the sheets are bound by four strong, chipboard reinforced black corners that keep pages lying perfectly flat. Aligned with House of Doolittle’s premier eco-conscious manufacturing standards, this desk pad is 100% post-consumer recycled paper, and printed with natural, soy-based inks, allowing you to manage your schedule and champion a vital cause while supporting a sustainable environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.