Monthly Desk Pad Calendar, Earthscapes, 12 Months, Jan-Dec, 22 in x 17 in, Coastlines
- Mfr # 178
- Zoro # G224479023
product price:Â
$
26.79
/ea
Key Features
Sheet Size
22" x 17"
Format
One Page Per Month
Width
17 in
Height
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178
- Zoro #
- G224479023
- UPC #
- 040983178273
- Country of Origin
- United States
- Format
- One Page Per Month
- Item
- Desk Pad Calendar
Dimensions
- Sheet Size
- 22" x 17"
- Width
- 17 in
- Height
- 0.2 in
Description
The House of Doolittle Earthscapes Coastlines Monthly Desk Pad Calendar (HOD178) brings the soothing, refreshing beauty of the world's most spectacular shores directly to your workspace, transforming your daily routine into a tranquil coastal escape. Spanning a traditional 12-month calendar year from January to December, this full-sized 22 in x 17 in desk pad serves as an elegant desktop centerpiece, showcasing a breathtaking, full-color panoramic photograph of dramatic cliffs, sun-drenched beaches, and serene ocean waves across the top header of each month. Beneath the calming maritime imagery lies a highly practical, single-page monthly layout optimized for seamless scheduling. It features large 2-3/8 in x 2-1/8 in unruled daily blocks that provide a spacious, open canvas to sketch out project timelines, map out client meetings, or track corporate goals without the restriction of lined grids. To maximize long-range planning, each month comes equipped with essential tracking aids-including standard Sunday-through-Saturday formatting, Julian dates, a remaining days countdown, and major holidays-alongside a dedicated notes space and a complete 12-month reference calendar at the right for quick timeline checks. Engineered to withstand the demands of daily use, the sheets are bound securely with four black chipboard-reinforced leatherette corners to keep the pages sitting perfectly flat, eliminate edge curling, and safeguard your desktop surface from scratches. Embodying House of Doolittle’s premier eco-conscious manufacturing standards, this decorative desk calendar, utilizes 100% post-consumer recycled paper, and is printed with natural, eco-friendly soy-based inks, allowing you to appreciate the vivid beauty of coastal nature while actively supporting a sustainable, green-friendly workspace.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.