Monthly Planner, Classic, 24 Months (2 Years), Jan-Dec, 8.5 in x 11 in, Black Cover
- Mfr # 2620-02
- Zoro # G624479036
product price:Â
$
23.65
/ea
Key Features
Cover Color
Black
Sheet Size
8.5" x 11"
Format
Monthly
Style
Calendar Planner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2620-02
- Zoro #
- G624479036
- UPC #
- 040983963220
- Country of Origin
- United States
- Item
- Monthly Planner
- Cover Color
- Black
- Format
- Monthly
- Style
- Calendar Planner
Dimensions
- Sheet Size
- 8.5" x 11"
Description
The House of Doolittle Two-Year Monthly Planner (HOD262002) combines an extended long-range scheduling canvas with a sleek, professional design, making it an indispensable tool for business executives, project managers, and busy households planning far into the future. Spanning 24 consecutive months, this 8-1/2 in x 11 in high-capacity organizer provides a bird's-eye view of your long-term goals, multi-year projects, and major life events without the need to switch planners at the end of the year. Each month features an expansive two-page spread outfitted with large 2-1/8 in x 1-7/8 in lightly ruled daily blocks that offer ample room for tracking back-to-back appointments, deadlines, and travel itineraries. To maximize efficiency, each monthly grid includes a dedicated lined side column for phone numbers, reminders, and notes, alongside Julian dates, remaining days indicators, previous and next month reference calendars for effortless planning. Built to withstand two full years of rigorous, daily handling, this heavy-duty planner is bound with a durable twin-wire coil that allows the pages to open a full 360 degrees and lay completely flat for a seamless writing experience. It comes encased in a rugged, classic black embossed cover that projects a polished corporate aesthetic while safeguarding your notes inside briefcases, backpacks, or desk drawers. Embodying House of Doolittle’s premier eco-conscious manufacturing heritage, this sophisticated 2-year planner, utilizes 100% post-consumer recycled paper, and is printed with natural, soy-based inks, offering a beautifully sustainable, smart, and highly efficient way to master your future workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.