Zoro Homepage

Pad, Desk, Floral, Comp

  • Mfr # HOD1596

  • Zoro # G201818623


product price: $16.25
/ea

Key Features

Format
Monthly
Cover Material
Paper
Features
Unruled Daily Block
Color
Gray
Single Page Layout
1 Month
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOD1596
Zoro #
G201818623
UPC #
40983150651
Country of Origin
United States

Dimensions

Sheet Height
13"
Sheet Width
18 1/2"

Details

Format
Monthly
Cover Material
Paper
Features
Unruled Daily Block
Color
Gray
Item
Calendar
Single Page Layout
1 Month
Time Period
12 Month
Planner/Diary Type
Professional
End Year
2023
Start Year
2023
Start Month
January
End Month
December
Binding Type
Leatherette

Description

Brighten any office using this Floral Desk Pad with a stunning floral photo on each month. Dated planning pages range 12 months from January to December. One-page-per-month format includes unruled daily blocks (1-1/2" x 1-7/8"), shaded weekends, Sunday-through-Saturday scheduling, numbered weeks, count of days/days remaining, holidays, note space and a full-year reference calendar. Weekends are highlighted so the work week stands out. Heavy-duty chipboard offers writing support. Monthly sheets are secured with reinforced corners and bound with a matching black leatherette header. Calendar pages are printed in soy ink on FSC certified recycled paper.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.