Zoro Homepage

Recycled Ruled Monthly Planner, 11 x 8.5, Black Cover, 24-Month: Jan 2025 to Dec 2026

  • Mfr # HOD262002

  • Zoro # G6141451


product price: $26.15
/ea

Key Features

Refills
No
Style
Appointment Books
Sheet Size
8-1/2 x 11 in
Format
One Month Per Two-Page Spread
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOD262002
Zoro #
G6141451
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 x 11 in
Size (Bound-Side First)
11 x 8.5
Sheet Height
11 in
Sheet Width
8 1/2 in

Details

Refills
No
Style
Appointment Books
Format
One Month Per Two-Page Spread
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Item
Planner
Features
24 months, Julian Dates, Printed with Soy Ink
Cover Color
Black
Paper Color
White/Blue
Cover Material
Synthetic Leather
Product Type
Planner
Binding Type
Wire-O
Separate Sections
Phone Messages; Reminders; Three-Year Holiday List; Three-Year Reference Calendar
Calendar Reference Blocks
Past Month; Future Month
Page Format
One Month per Two-Page Spread
Binding Details
Twin-Wire
Appointment Ruling
Open Scheduling
Edition Year
2023 to 2024
Dated/Undated
Dated
Calendar Term
24-Month (Jan-Dec)
Includes Julian Dates
Julian Dates Included
Date Format
One Month per Two-Page Spread
Refillable
Not Refillable

Description

Planner,8-1/2 x 11",Simulated Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.