Zoro Homepage

Professional Weekly Planner, 24 Months, January-December

  • Mfr # 2720-02

  • Zoro # G900936314


product price: $31.39
/ea

Key Features

Features
Embossed, Non-refillable
Recommended Age
Teacher
Color
Black Cover
Recommended Grade
Teacher/Administrative
Material
100% Post-Consumer Recycled Paper, Soy Ink, 90% Recycled Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2720-02
Zoro #
G900936314
UPC #
40983282055
Country of Origin
United States

Details

Features
Embossed, Non-refillable
Recommended Age
Teacher
Color
Black Cover
Recommended Grade
Teacher/Administrative
Material
100% Post-Consumer Recycled Paper, Soy Ink, 90% Recycled Wire
Includes
1 planner

Description

Schedule quarter-hourly appointments six days a week with this vertical style weekly planner. Features a duration of January - December, and includes 24 months (2 years) for easy planning. Full weekly view on a two-page spread with vertical formatted days. Previous, current and two future month reference calendars on each month. Week begins on a Monday with one day per column. Featuring quarter-hourly appointments from 7:00am - 8:45pm. Includes printed monthly indicators to quickly find the date you need. Additional page with important holiday dates for 3 years in list form. Three-year calendar reference page for long-range planning. Julian dates and days remaining for quick reference. The cover features a black embossed simulated leather finish. Strong wire binding firmly keeps the planner intact throughout the year. Printed on 100% post-consumer recycled FSC certified paper with soy inks. Wire is 90% recycled and book covers are 50% recycled. Measures: 8.5" x 11".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.