Recycled Daily Academic Calendar Planner Blue Cover

  • Mfr # HOD288507

  • Zoro # G012451569


product price:  $23.99
/ea

Key Features

Cover Material
100% Post-Consumer Recycled Paper
Color
Blue Cover
Includes
1 Planner
Recommended Grade
Grade 9+
Recommended Age
14+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOD288507
Zoro #
G012451569
UPC #
40983288521
Country of Origin
United States

Details

Cover Material
100% Post-Consumer Recycled Paper
Color
Blue Cover
Includes
1 Planner
Recommended Grade
Grade 9+
Recommended Age
14+ years

Description

The House of Doolittle Recycled School Calendar July-June with one day per page. Each page features appointment schedule area with appointment times 8:00 am to 7:00pm with large open notes space below. Includes current, previous and following month reference calendar with Julian dates and days remaining. Has extra pages with a 3-year reference calendar, future holiday pages, name, address, phone, E-mail pages and double sided pocket. Also features pages with Common Measurements Conversions, State Capitals, and US Presidents. Has full Saturday and Sunday pages. Durable Blue leatherette cover is made with at least 50% recycled material. Twin wire binding with 90% recycled wire. Measures 5-1/4in x 8in. Printed on 100% post-consumer, FSC Certified, recycled paper with soy inks. Made in the USA.


  • Each page features appointment schedule area with appointment times 8:00 am to 7:00pm with large open notes space below
  • Convenient daily format. 12 Months July-June
  • One day per page, Including Saturday and Sunday
  • Julian dates and days remaining
  • Includes 3 year Holiday reference calendar
  • Features Common Measurements Conversions, State Capitals, and US Presidents

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.