This item is Discontinued.

House Of Doolittle Recycled Poster Style Reversible/Erasable Yearly Wall Calendar, 24x37, 12-Month (Jan to Dec): 2022 396

This item is Discontinued.

House Of Doolittle

Recycled Poster Style Reversible/Erasable Yearly Wall Calendar, 24x37, 12-Month (Jan to Dec): 2022 (Discontinued)

Mfr # 396
Zoro # G305672343
UPC # 40983397254
Country of Origin United States
Category Calendars
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
396
Zoro #
G305672343
UPC #
40983397254
Country of Origin
United States

Dimensions

Sheet Size
24 x 37

Details

Item
Calendars and Planners
Refills
No
Format
Horizontal: One Year per Page; Vertical: One Year per Page
Includes
(1) Black Wet Erase Marker; (1) Set of Wall Hanger Tabs
Features
Regular Year—Regular calendar-year format features numbered weeks.
Paper Color
White/Blue/Gray
Seasonal Availability
Yes
Julian Dates
Yes
Dated/Undated
Dated
Academic Year
No
Hanger Style
Hang Tabs
Reversible
Yes
Edition Year
2023
Calendar Term
12-Month (Jan to Dec)

Description

Heavy-laminated write-on/wipe-off surface easily erases with a damp cloth when your plans change. Extra-large daily squares provide ample writing space and can be seen from a distance. Horizontal format on one side, vertical format on reverse, to best fit your workspace. Includes one black, water-soluble marker and hangers. Calendar is made entirely of recycled materials.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.