This item is Discontinued.

House Of Doolittle Recycled Professional Weekly Planner, 15-Minute Appts, 11 x 8.5, 24-Month: Jan 2025 to Dec 2026 HOD272002

This item is Discontinued.

House Of Doolittle

Recycled Professional Weekly Planner, 15-Minute Appts, 11 x 8.5, 24-Month: Jan 2025 to Dec 2026 (Discontinued)

Mfr # HOD272002
Zoro # G6141436
Country of Origin United States
Category Planners
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HOD272002
Zoro #
G6141436
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 x 11 in
Size (Bound-Side First)
11 x 8.5
Sheet Width
8 1/2 in
Sheet Height
11 in

Details

Refills
No
Style
Appointment Books
Format
One Week per Two-Page Spread
Item
Planner
Features
Julian Dates, Printed with Soy Ink, Ruled Blocks
Cover Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Cover Material
Synthetic Leather
Paper Color
White/Blue
Product Type
Planner
Calendar Reference Blocks
Past Month; Current Month; Two Future Months
Calendar Term
24-Month (Jan-Dec)
Appointment Ruling
15-min, 7 AM to 8:45 PM (Mon-Fri); 15-min, 7 AM to 5:30 PM (Sat); Open Scheduling (Sun)
Edition Year
2023 to 2024
Separate Sections
Telephone/Address Directory; Three-Year Holiday List; Three-Year Reference Calendar
Binding Details
Twin-Wire: Soft Cover
Dated/Undated
Dated
Page Format
One Week per Two-Page Spread
Binding Type
Wire-O
Refillable
Not Refillable
Includes Julian Dates
Julian Dates Included
Date Format
One Week per Two-Page Spread

Description

Planner,8-1/2 x 11",Simulated Leather

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.