
Teachers Planner, Blue, 8-1/2in x 11in, 2PK
Mfr # 509-07
Zoro # G216389996
product price: $25.55
/pk 2, $12.78/eaKey Features
Recommended Age
Teacher Resource
Material
100% post-consumer recycled paper, soy ink, 90% recycled wire
Includes
2 planners
Recommended Grade
Teacher Resource
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
509-07
Zoro #
G216389996
UPC #
194629084746
Country of Origin
United States
Details
Recommended Age
Teacher Resource
Material
100% post-consumer recycled paper, soy ink, 90% recycled wire
Includes
2 planners
Recommended Grade
Teacher Resource
Description
Includes seating chart, term program, test and attendance records. One week per two-page spread. 40 weeks / 7 periods. Days of the week are across the top and periods down the right hand side. Blue embossed simulated leather cover, non-refillable. Measures: 8-1/2" x 11". Printed on 100% post-consumer recycled paper with soy ink. Sold as a pack of 2 planners.
- Includes seating chart, term program, and test or attendance records.
- One week per two-page spread. 40 weeks / 7 periods.
- Days of the week are across the top and periods down the right hand side.
- Blue embossed simulated leather cover.
- Measures: 8-1/2" x 11".
- Printed on 100% post-consumer recycled paper with soy ink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.